Cablofil (Legrand) FTC300 BL FTC Straight Tray Covers | Graybar Store
     
Cablofil (Legrand) - FTC Straight Tray Covers - FTC300 BL
+ / - Hover over image to Zoom
Other Views

    FTC Straight Tray Covers

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FTC300 BL
    SKU: 25436735
    $89.25
    Checking Pricing
         
    Length:10 ft.
    Color:Black
    Width:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FTC300 BL
    • Color Black
    • Length 10 ft.
    • Width 12 in.
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Fibertrough Cover with black power coated 12 inches wide, 10ft. Length.