Sumitomo Electric FTA-2 Fiber Arrangement Tool | Graybar Store
     
Sumitomo Electric - Fiber Arrangement Tool - FTA-2
+ / - Hover over image to Zoom
Other Views

    Fiber Arrangement Tool

    Manufacturer: Sumitomo Electric
    Manufacturer #: FTA-2
    SKU: 25474526
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Creates a 4 in. Ribbon in Two Simple Steps, Organizes Individual Fibers Into Ribbons, Ribbons Can be Made With 2 to 12 Fibers
    Product Includes:Carry Case, Pair of Fiber Arrangement Shims
    Tool Application:Cleaving, Splicing, Stripping
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sumitomo Electric
    • Manufacturer # FTA-2
    • Type Fiber Arrangement Tool
    • UNSPSC 42152300
    • Additional Features Creates a 4 in. Ribbon in Two Simple Steps, Organizes Individual Fibers Into Ribbons, Ribbons Can be Made With 2 to 12 Fibers
    • Product Includes Carry Case, Pair of Fiber Arrangement Shims
    • Tool Application Cleaving, Splicing, Stripping
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber Arrangement Tool
    Organizes Individual Fibers Into Ribbons for Mass Splicing; Ribbons Can be Made With 2 to 12 Fibers; Creates a 4-inch Ribbon In Two Simple Steps; Ribbon Can be Completed In Less Than 3 Minutes Including Adhesive Drying Time; Finished Ribbon Can Be Stripped Cleaved and Spliced Similar to a Manufactured Ribbon; Enough Materials In the Consumable Kit to Construct 30 Ribbons; Compatible With All Sumitomo Mass Splicers