Hubbell Wiring Device - Kellems FT3GY25 Non-Metallic Cover, PVC, FT3 Series, 0.75 L x 0.5 W (Center Hole) in, FloorTrak®, 0.75 in. H, 25 ft L, 3 in. W | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Cover, PVC, FT3 Series, 0.75 L x 0.5 W (Center Hole) in, FloorTrak®, 0.75 in. H, 25 ft L, 3 in. W - FT3GY25
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cover, PVC, FT3 Series, 0.75 L x 0.5 W (Center Hole) in, FloorTrak®, 0.75 in. H, 25 ft L, 3 in. W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT3GY25
    SKU: 90095498
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Flexible, Protects and Reduces Trip Hazards
    Height (Inches):0.75
    Length:25 ft
    Use With:Cables
    Width (Inches):3
    Fitting Type:Non-Metallic Cover
    Dimensions:0.75 L x 0.5 W (Center Hole) in
    Brand or Series:FloorTrak®
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT3GY25
    • Dimensions 0.75 L x 0.5 W (Center Hole) in
    • UNSPSC 39131605
    • Additional Features Flexible, Protects and Reduces Trip Hazards
    • Brand or Series FloorTrak®
    • Fitting Type Non-Metallic Cover
    • Height (Inches) 0.75
    • Length 25 ft
    Product Overview:
    Kellems Wire Management, FloorTrak Flexible Non-Metallic Cover for Cables, Size 3, Gray, 25 ft
    Flexible and rigid PVC material;Protects and reduces trip hazards;Withstands temperatures of 0°F to +120°F (-18°C to +49°C)