Hubbell Wiring Device - Kellems FT302W IEC Pin and Sleeve Back Box, For 20A and 30A 1 in. NPT Hub, Feed Thru | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Back Box, For 20A and 30A 1 in. NPT Hub, Feed Thru - FT302W
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Back Box, For 20A and 30A 1 in. NPT Hub, Feed Thru

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT302W
    SKU: 88128429
    $126.20
    Checking Pricing
         
    Hub Size (Inches):1 in. NPT
    Use With:16, 20, 30 and 32A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT302W
    • UNSPSC 39121332
    • Hub Size (Inches) 1 in. NPT
    • Materials Aluminum
    • Use With 16, 20, 30 and 32A Devices
    • SKU Spec Sheet
      FT302W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Back Box, For 20A and 30A 1 in. NPT Hub, Feed Thru, Mounting Screws Included, Gray Cast Aluminum
    Straight Feed-Thru; UL514