Hubbell Wiring Device - Kellems FT2Y10 Non-Metallic Cover, FT2 Series, 0.6 L x 0.31 W (Center Hole) in, FloorTrak®, PVC, 0.53 in. H, 10 ft L, 2.75 in. W | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Cover, FT2 Series, 0.6 L x 0.31 W (Center Hole) in, FloorTrak®, PVC, 0.53 in. H, 10 ft L, 2.75 in. W - FT2Y10
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cover, FT2 Series, 0.6 L x 0.31 W (Center Hole) in, FloorTrak®, PVC, 0.53 in. H, 10 ft L, 2.75 in. W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT2Y10
    SKU: 91002826
    $27.10
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Flexible, Protects and Reduces Trip Hazards
    Length:10 ft.
    Use With:Cables
    Fitting Type:Non-Metallic Cover
    Dimensions:0.6 L x 0.31 W (Center Hole) in
    Brand or Series:FloorTrak®
    Material:PVC
    Height:0.53 in.
    Width:2.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT2Y10
    • Dimensions 0.6 L x 0.31 W (Center Hole) in
    • UNSPSC 39131605
    • Additional Features Flexible, Protects and Reduces Trip Hazards
    • Brand or Series FloorTrak®
    • Fitting Type Non-Metallic Cover
    • Height 0.53 in.
    • Length 10 ft.
    • Materials PVC
    • Series FT2
    • Width 2.75 in.
    • Material PVC
    • Use With Cables
    • SKU Spec Sheet
      FT2Y10 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kellems Wire Management, FloorTrak Flexible Non-Metallic Cover for Cables, Size 2, Yellow, 10 ft
    Flexible and rigid PVC material;Protects and reduces trip hazards;Withstands temperatures of 0°F to +120°F (-18°C to +49°C)