Hubbell Wiring Device - Kellems FT10BK5 Non-Metallic Cover, PVC, FT10 Series, 1.81 L x 1.25 W (Center Hole) in, FloorTrak®, 1.7 in. H, 5 ft L, 5.6 in. W | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Cover, PVC, FT10 Series, 1.81 L x 1.25 W (Center Hole) in, FloorTrak®, 1.7 in. H, 5 ft L, 5.6 in. W - FT10BK5
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Cover, PVC, FT10 Series, 1.81 L x 1.25 W (Center Hole) in, FloorTrak®, 1.7 in. H, 5 ft L, 5.6 in. W

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT10BK5
    SKU: 25251184
    $44.03
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Flexible, Protects and Reduces Trip Hazards
    Height (Inches):1.7
    Length:5 ft
    Use With:Cables
    Width (Inches):5.6
    Fitting Type:Non-Metallic Cover
    Dimensions:1.81 L x 1.25 W (Center Hole) in
    Brand or Series:FloorTrak®
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT10BK5
    • Dimensions 1.81 L x 1.25 W (Center Hole) in
    • UNSPSC 39131605
    • Additional Features Flexible, Protects and Reduces Trip Hazards
    • Brand or Series FloorTrak®
    • Fitting Type Non-Metallic Cover
    • Height (Inches) 1.7
    • Length 5 ft
    • Materials PVC
    • Series FT10
    • Width (Inches) 5.6
    • Material PVC
    • Use With Cables
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Kellems Wire Management, FloorTrak Flexible Non-Metallic Cover for Cables, Size 10, Black, 5 ft
    Flexible and rigid PVC material;Protects and reduces trip hazards;Withstands temperatures of 0°F to +120°F (-18°C to +49°C)