Sumitomo Electric FT04RU12P Fiber Termination Enclosure, Rack Mount, 4U, 7 x 17 x 14.75 in., Black | Graybar Store
     
Sumitomo Electric - Fiber Termination Enclosure, Rack Mount, 4U, 7 x 17 x 14.75 in., Black - FT04RU12P
+ / - Hover over image to Zoom
Other Views

    Fiber Termination Enclosure, Rack Mount, 4U, 7 x 17 x 14.75 in., Black

    Manufacturer: Sumitomo Electric
    Manufacturer #: FT04RU12P
    SKU: 25450332
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Accommodates:72 - 144 Fiber Capacity
    No. of Panels:(6) Splice Trays (12) Adapter Panels
    Color:Black
    Rack Units:4
    Width (Inches):17 in.
    Depth (Inches):14.75 in.
    Height (Inches):7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sumitomo Electric
    • Manufacturer # FT04RU12P
    • Color Black
    • Mounting Style Rack
    • Type Fiber Termination Enclosure
    • Rack Units 4
    • UNSPSC 26121650
    • Accommodates 72 - 144 Fiber Capacity
    • Depth (Inches) 14.75 in.
    • Height (Inches) 7 in.
    • Materials Aluminum
    • No. of Panels (6) Splice Trays (12) Adapter Panels
    • Width (Inches) 17 in.
    • ECCN EAR99
    Product Overview:
    Fiber Termination Enclosure, Rack Mount, 4U, 7 H x 17 W x 14.75 D in., Black
    • Holds 6 splice trays and 12 adapter panels
    • 72-144 fiber capacity
    • Fits 19 or 23 inch racks
    • For single-mode, multimode pigtail splicing and field termination
    • Takes any common connector type