Panduit FSTMMBL Connector, ST, Black, 2.04 (900 µm Boot) in., 2.36 (3mm Boot) in., Zirconia Ceramic, Multimode | Graybar Store
     
Panduit - Connector, ST, Black, 2.04 (900 µm Boot) in., 2.36 (3mm Boot) in., Zirconia Ceramic, Multimode - FSTMMBL
+ / - Hover over image to Zoom
Other Views

    Connector, ST, Black, 2.04 (900 µm Boot) in., 2.36 (3mm Boot) in., Zirconia Ceramic, Multimode

    Manufacturer: Panduit
    Manufacturer #: FSTMMBL
    SKU: 99877922
    $29.78
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:ST
    Color:Black
    Dimensions (Inches):2.04 (900 µm Boot), 2.36 (3mm Boot)
    Ferrule:Zirconia Ceramic
    Fiber Category:Multimode
    Fiber Diameter:62.5/125 (Multimode) µm, 900 µm
    Housing Boot Color:Black
    Packaging:1 per Package, 10 per Package
    Rating:0.1 (Average Insertion Loss) dB, >20 (Return Loss) dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSTMMBL
    • Color Black
    • Connector Type ST
    • Type Connector
    • UNSPSC 43223301
    • Adapter Type ST
    • Dimensions (Inches) 2.04 (900 µm Boot), 2.36 (3mm Boot)
    • Ferrule Zirconia Ceramic
    • Fiber Category Multimode
    • Fiber Diameter 62.5/125 (Multimode) µm, 900 µm
    • Rating 0.1 (Average Insertion Loss) dB, >20 (Return Loss) dB
    • Accessory Type Connector
    • Packaging 1 per Package, 10 per Package
    • Housing Boot Color Black
    • SKU Spec Sheet
      FSTMMBL Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Connector, ST, Black, 2.04 (900 µm Boot) in, 2.36 (3mm Boot) in, Zirconia Ceramic, Multimode, 62.5/125 (Multimode) µm, 900 µm