Panduit FSTHS Fiber Optic Splice Closure Accessories, 6.5 x 1.62 x 3.5 in | Graybar Store
     
Panduit - Fiber Optic Splice Closure Accessories, 6.5 x 1.62 x 3.5 in - FSTHS
+ / - Hover over image to Zoom
Other Views

    Fiber Optic Splice Closure Accessories, 6.5 x 1.62 x 3.5 in

    Manufacturer: Panduit
    Manufacturer #: FSTHS
    SKU: 99892146
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Accommodates:FWME2 Wall Mount Enclosure
    Size:6.5 in. x 1.62 in. x 3.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSTHS
    • Size 6.5 in. x 1.62 in. x 3.5 in.
    • UNSPSC 43223300
    • Accommodates FWME2 Wall Mount Enclosure
    • SKU Spec Sheet
      FSTHS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FWME2 Wall Mount Enclosure, 6.5 x 1.62 x 3.5 in