Cooper Lighting (Eaton) FSS1530LPCES Eaton, Floodlight, LED, 20.5W, 120Vac, Eave,Wall, 1475 lm Lumens, 70000, 5000K, Bronze | Graybar Store
     
Cooper Lighting (Eaton) - Eaton, Floodlight, LED, 20.5W, 120Vac, Eave,Wall, 1475 lm Lumens, 70000, 5000K, Bronze - FSS1530LPCES
+ / - Hover over image to Zoom
Other Views

    Eaton, Floodlight, LED, 20.5W, 120Vac, Eave,Wall, 1475 lm Lumens, 70000, 5000K, Bronze

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: FSS1530LPCES
    SKU: 25473678
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:20.5 W
    Voltage Rating:120 V ac
    Mounting Type:Eave, Wall
    Lumens:1475 lm
    Lamp Life (hours):70000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Photo Control, Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # FSS1530LPCES
    • Housing Color Bronze
    • UNSPSC 39111611
    • Additional Features Photo Control, Suitable for Wet Locations
    • Brand Eaton
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 70000
    • Lamp Type LED
    • Lumens 1475 lm
    • Mounting Type Eave, Wall
    • Wattage 20.5 W
    • Voltage Rating 120 V ac
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FSS1530 Flood Series
    Maintenance-free LEDs with 70,000 hours of life;Precision optics and reflector for maximum light output;Wall or eave mount installation;Durable, die-cast aluminum housing;Includes pre-installed push connectors and captive screws;Area coverage equivalent to 150W incandescent flood;Available with or without integrated photocontrol