Philips Lighting FSS-4-40L840-UNV-DIM Philips, Strip Fixture, LED, 120 to 277V | Graybar Store
     
Philips Lighting - Philips, Strip Fixture, LED, 120 to 277V - FSS-4-40L840-UNV-DIM
+ / - Hover over image to Zoom
Other Views

    Philips, Strip Fixture, LED, 120 to 277V

    Manufacturer: Philips Lighting
    Manufacturer #: FSS-4-40L840-UNV-DIM
    SKU: 25876829
    $104.57
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lighting
    • Manufacturer # FSS-4-40L840-UNV-DIM
    • Brand Philips
    • Lamp Type LED
    • Voltage 120 to 277 V
    • ECCN EAR99
    Product Overview:
    FluxStream LED Strip
    Delivers up to 133 LPW;Standard 0-10V dimming;Multiple CCT and lumen options;Multiple mounting methods