Hubbell Premise Wiring FSPLCQS6Y LC Quad FSP Adapter Panel, Zirconia Ceramic, 24 Port, Yellow, 6 per Package | Graybar Store
     
Hubbell Premise Wiring - LC Quad FSP Adapter Panel, Zirconia Ceramic, 24 Port, Yellow, 6 per Package - FSPLCQS6Y
+ / - Hover over image to Zoom
Other Views

    LC Quad FSP Adapter Panel, Zirconia Ceramic, 24 Port, Yellow, 6 per Package

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPLCQS6Y
    SKU: 25161163
    $237.66
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:24
    Color:Yellow
    Packaging:6 per Package
    Use With:OPTI Channel, Single/Multimode Applications
    Part Number:FSPLCQS6Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPLCQS6Y
    • Color Yellow
    • Part Number FSPLCQS6Y
    • Type LC Quad FSP Adapter Panel
    • No. of Ports 24
    • UNSPSC 43223310
    • Made Of Zirconia Ceramic
    • Packaging 6 per Package
    • Use With OPTI Channel, Single/Multimode Applications
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LC Quad FSP Adapter Panel, Zirconia Ceramic, 24, Yellow, 6 per Package, OPTI Channel, Single/Multimode Applications, FSPLCQS6Y