Hubbell Premise Wiring FSPLCQM3B LC Quad FSP Adapter Panel, Phosphor Bronze, Rack Mount, 12 Port, Blue | Graybar Store
     
Hubbell Premise Wiring - LC Quad FSP Adapter Panel, Phosphor Bronze, Rack Mount, 12 Port, Blue - FSPLCQM3B
+ / - Hover over image to Zoom
Other Views

    LC Quad FSP Adapter Panel, Phosphor Bronze, Rack Mount, 12 Port, Blue

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPLCQM3B
    SKU: 25812015
    $163.55
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:12
    Color:Blue
    Use With:Multimode Applications, OPTI Channel
    Part Number:FSPLCQM3B
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPLCQM3B
    • Color Blue
    • Part Number FSPLCQM3B
    • No. of Ports 12
    • UNSPSC 43223310
    • Made Of Phosphor Bronze
    • Mounting Rack Mount
    • Use With Multimode Applications, OPTI Channel
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LC Quad FSP Adapter Panel, Phosphor Bronze, Rack Mount, 12, Blue, Multimode Applications, OPTI Channel, FSPLCQM3B