Hubbell Premise Wiring FSPLCDM12OR LC Duplex FSP Adapter Panel, Phosphor Bronze, Screw, 12 Port, Orange, 125 (Fiber) µ | Graybar Store
     
Hubbell Premise Wiring - LC Duplex FSP Adapter Panel, Phosphor Bronze, Screw, 12 Port, Orange, 125 (Fiber) µ - FSPLCDM12OR
+ / - Hover over image to Zoom
Other Views

    LC Duplex FSP Adapter Panel, Phosphor Bronze, Screw, 12 Port, Orange, 125 (Fiber) µ

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPLCDM12OR
    SKU: 25649160
    $201.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:12
    Color:Orange
    Use With:Interconnect Multimode Applications
    Size:125 (Fiber) µ
    Part Number:FSPLCDM12OR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPLCDM12OR
    • Color Orange
    • Part Number FSPLCDM12OR
    • Size 125 (Fiber) µ
    • Termination Style Screw
    • No. of Ports 12
    • UNSPSC 43223310
    • Made Of Phosphor Bronze
    • Use With Interconnect Multimode Applications
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LC Duplex FSP Adapter Panel, Phosphor Bronze, Screw, 12, Orange, Interconnect Multimode Applications, 125 (Fiber) µ