Hubbell Premise Wiring FSPHD4X FSP Adapter Panel, Steel, Snap-In Mount, 4 Port, Black, 1.1 L x 5.1 H in. | Graybar Store
     
Hubbell Premise Wiring - FSP Adapter Panel, Steel, Snap-In Mount, 4 Port, Black, 1.1 L x 5.1 H in. - FSPHD4X
+ / - Hover over image to Zoom
Other Views

    FSP Adapter Panel, Steel, Snap-In Mount, 4 Port, Black, 1.1 L x 5.1 H in.

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FSPHD4X
    SKU: 99700608
    $32.08
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Dimensions (Inches):1.1 in. x 5.1 in.
    Use With:Interconnect, Jacks
    Part Number:FSPHD4X
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FSPHD4X
    • Color Black
    • Part Number FSPHD4X
    • No. of Ports 4
    • UNSPSC 43223310
    • Dimensions (Inches) 1.1 in. x 5.1 in.
    • Made Of Steel
    • Mounting Snap-In Mount
    • Use With Interconnect, Jacks
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    FSP Adapter Panel, Steel, Snap-In Mount, 4, Black, 1.1 (L) x 5.1 (H) in, Interconnect, Jacks, FSPHD4X