Siemon FSM2-12-LCSM-01 LC, Fiber Splice Module, 12, OS1/OS2 Singlemode | Graybar Store
     
Siemon - LC, Fiber Splice Module, 12, OS1/OS2 Singlemode - FSM2-12-LCSM-01
+ / - Hover over image to Zoom
Other Views

    LC, Fiber Splice Module, 12, OS1/OS2 Singlemode

    Manufacturer: Siemon
    Manufacturer #: FSM2-12-LCSM-01
    SKU: 25575047
    $267.67
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Singlemode (OS1/OS2)
    No. of Ports:12
    No. of Connectors:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # FSM2-12-LCSM-01
    • Connector Type LC
    • Module Type Fiber Splice Module
    • No. of Connectors 12
    • No. of Ports 12
    • Fiber Category Singlemode (OS1/OS2)
    • Fiber Count 12
    • ECCN EAR99
    Product Overview:
    LC, Fiber Splice Module, 12, OS1/OS2 Singlemode