Crouse Hinds (Eaton) FSJBS060404 Small Enclosure, Fiberglass | Graybar Store
     
Crouse Hinds (Eaton) - Small Enclosure, Fiberglass - FSJBS060404
+ / - Hover over image to Zoom
Other Views

    Small Enclosure, Fiberglass

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSJBS060404
    SKU: 25701503
    $54.36
    Checking Pricing
         
    Additional Features:With (4) Screws, Weight 2 Lb
    Standard:UL/CUL 50, CSA C22.2
    Depth:3.89 in.
    Height:6.63 in.
    Width:3.81 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSJBS060404
    • Type NEMA 1/3R/4X/6P/12, Beveled Cover
    • UNSPSC 39121332
    • Additional Features With (4) Screws, Weight 2 Lb
    • Depth 3.89 in.
    • Height 6.63 in.
    • Materials Fiberglass
    • Width 3.81 in.
    • Standard UL/CUL 50, CSA C22.2
    • SKU Spec Sheet
      FSJBS060404 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    fbrglss small line beveled 4 screw 060404
    Watertight, Dusttight, Non-Conductive, Impact Resistant, UV Resistant