Panduit FSD80-8-DSL6 Insulated Ferrules, Blue | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Insulated Ferrules, Blue - FSD80-8-DSL6
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrules, Blue

    Manufacturer: Panduit
    Manufacturer #: FSD80-8-DSL6
    SKU: 25114119
    $48.12
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Wire Size:14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD80-8-DSL6
    • Color Blue
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 14 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Insulated ferrules, on strip, single wire blue DIN end sleeve, 14 AWG (2.5mm?), 0.31"(8.0mm) pin length.