Panduit FSD77-6-D Vinyl Insulated Ferrule, 18 AWG, Red | Graybar Store
     
Panduit - Vinyl Insulated Ferrule, 18 AWG, Red - FSD77-6-D
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Ferrule, 18 AWG, Red

    Manufacturer: Panduit
    Manufacturer #: FSD77-6-D
    SKU: 22010110
    $0.19
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Wire Size:1 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD77-6-D
    • Color Red
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 1 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview: