Panduit FSD76-8-DSL8 Insulated Ferrules, Gray | Graybar Store
     
Panduit - Insulated Ferrules, Gray - FSD76-8-DSL8
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrules, Gray

    Manufacturer: Panduit
    Manufacturer #: FSD76-8-DSL8
    SKU: 25114116
    $0.09
    Checking Pricing
         
    Quick Order:Y
    Color:Gray
    Wire Size:18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD76-8-DSL8
    • Color Gray
    • UNSPSC 39121724
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 18 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Insulated ferrules, on strip, single wire gray DIN end sleeve, 18 AWG (0.75mm?), 0.31"(8.0mm) pin length.