Panduit FSD76-10-D Vinyl Insulated Ferrule, Single Wire, 20 AWG | Graybar Store
     
Panduit - Vinyl Insulated Ferrule, Single Wire, 20 AWG - FSD76-10-D
+ / - Hover over image to Zoom
Other Views

    Vinyl Insulated Ferrule, Single Wire, 20 AWG

    Manufacturer: Panduit
    Manufacturer #: FSD76-10-D
    SKU: 99542014
    $0.18
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Wire Size:18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD76-10-D
    • Color Grey
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 18 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview: