Panduit FSD75-8-DSL10 Insulated Ferrules, White | Graybar Store
     
Panduit - Insulated Ferrules, White - FSD75-8-DSL10
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrules, White

    Manufacturer: Panduit
    Manufacturer #: FSD75-8-DSL10
    SKU: 25114115
    $0.09
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Wire Size:22 - 20 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD75-8-DSL10
    • Color White
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 22 - 20 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Insulated ferrules, on strip, single wire white DIN end sleeve, 20 AWG (0.50mm?), 0.31"(8.0mm) pin length.