Panduit FSD74-8-D Vinyl-Insulated, Ferrule, Turquoise | Graybar Store
     
Panduit - Vinyl-Insulated, Ferrule, Turquoise - FSD74-8-D
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated, Ferrule, Turquoise

    Manufacturer: Panduit
    Manufacturer #: FSD74-8-D
    SKU: 25075076
    $0.21
    Checking Pricing
         
    Quick Order:Y
    Color:Turquoise
    Wire Size:24 - 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD74-8-D
    • Color Turquoise
    • UNSPSC 39121409
    • Insulation Material Polypropylene
    • Materials Copper
    • Wire Size 24 - 22 AWG
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    The single wire DIN end sleeve insulated ferrule in turquoise has a funnel entry for faster insertion and lower installation cost. It is intended for American Wire Gauge (AWG) #24-22 (0.34 mm).