Graybar Vendor FSCC-1/2 FSCC Type Cast Device Boxes, PVC, 2-2/5 in. Deep, 1-Gang, (3) 1/2 in. Feed-Thru Hubs | Graybar Store
     
Graybar Vendor - FSCC Type Cast Device Boxes, PVC, 2-2/5 in. Deep, 1-Gang, (3) 1/2 in. Feed-Thru Hubs - FSCC-1/2
+ / - Hover over image to Zoom
Other Views

    FSCC Type Cast Device Boxes, PVC, 2-2/5 in. Deep, 1-Gang, (3) 1/2 in. Feed-Thru Hubs

    Manufacturer: Graybar Vendor
    Manufacturer #: FSCC-1/2
    SKU: 93172143
    $817.38
    Checking Pricing
    Items sold in feet or each.
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2-2/5 in.
    Hub Size (Inches):1/2 in.
    Quick Order:Y
    Use With:Conduit Systems
    Brand or Series:F-Series
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # FSCC-1/2
    • UNSPSC 39121306
    • Box Depth (Inches) 2-2/5 in.
    • Brand or Series F-Series
    • Hub Size (Inches) 1/2 in.
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Conduit Systems
    • ECCN EAR99
    Product Overview:
    1-Gang PVC cast-style 2-2/5 in. deep box with (3) 1/2 in. feed-thru hubs.
    F series device boxes accommodate wiring devices and provides opening to splice, tap or pull conductors. It provides access to conductors for maintenance and future system changes.