Crouse Hinds (Eaton) FSC17 Condulet® Copper-Free Aluminum Cast FS 2-Gang Box, 1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Condulet® Copper-Free Aluminum Cast FS 2-Gang Box, 1/2 in. - FSC17
+ / - Hover over image to Zoom
Other Views

    Condulet® Copper-Free Aluminum Cast FS 2-Gang Box, 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: FSC17
    SKU: 88072508
    $116.40
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Hub Size (Inches):1/2 in.
    No. of Gangs:2-Gang
    Use With:Threaded Rigid and IMC Conduit
    Material:Feraloy Iron Alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # FSC17
    • UNSPSC 39121315
    • Hub Size (Inches) 1/2 in.
    • No. of Gangs 2-Gang
    • Material Feraloy Iron Alloy
    • Use With Threaded Rigid and IMC Conduit
    • SKU Spec Sheet
      FSC17 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Condulet® Cast Device Box, 1/2 in. Hub Size, 2-Gang, FSC Style, 11.06 H x 2.75 W x 1.88 in. D
    Available in shallow (FS) or deep (FD) configurations;Available in two- and three-gang tandem bodies