Kraloy FSC07 3/4 PVC FSC SING GANG BOX PCODE 078227 | Graybar Store
     
Kraloy - 3/4 PVC FSC SING GANG BOX PCODE 078227 - FSC07
+ / - Hover over image to Zoom
Other Views

    3/4 PVC FSC SING GANG BOX PCODE 078227

    Manufacturer: Kraloy
    Manufacturer #: FSC07
    SKU: 25720447
    $0.00
    Checking Pricing
         
    Box Style:Square
    Capacity (Cubic Inch):17 cu. in.
    Color:Grey
    Depth:2 in.
    Material:PVC
    Mounting Type:Screw Mount
    Size:3/4 in.
    Alternate Manufacturer Part No.:078227
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # FSC07
    • Color Grey
    • Size 3/4 in.
    • UNSPSC 39121332
    • Alternate Manufacturer Part No. 078227
    • Box Style Square
    • Capacity (Cubic Inch) 17 cu. in.
    • Depth 2 in.
    • Mounting Type Screw Mount
    • Material PVC
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview: