Thomas and Betts FSC-34 CL FSC34 PHENOLIC DEVICE BOX | Graybar Store
     
Thomas and Betts - CL FSC34 PHENOLIC DEVICE BOX - FSC-34
+ / - Hover over image to Zoom
Other Views

    CL FSC34 PHENOLIC DEVICE BOX

    Manufacturer: Thomas and Betts
    Manufacturer #: FSC-34
    SKU: 88058156
    $15.32
    Checking Pricing
         
    Box Depth (Inches):2-9/16 in.
    Capacity (Cubic Inch):16.0 cu. in.
    Color:Black
    Hub Size (Inches):3/4 in.
    No. of Gangs:1-Gang
    No. of Hubs:1-Each End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FSC-34
    • Color Black
    • UNSPSC 39121308
    • Box Depth (Inches) 2-9/16 in.
    • Capacity (Cubic Inch) 16.0 cu. in.
    Product Overview:
    One-Gang Weatherproof Device Box, Color Browm, Material Phenolic, Mounting Means One 3/4 Inch Threaded Knockout in Each End