Panduit FS4X2LG6NM Wire Duct, Solid Wall Wiring Duct, 6 ft x 4.25 in x 2.12 in, 6 ft L, Lead-Free PVC, 2.12 in. W | Graybar Store
     
Panduit - Wire Duct, Solid Wall Wiring Duct, 6 ft x 4.25 in x 2.12 in, 6 ft L, Lead-Free PVC, 2.12 in. W - FS4X2LG6NM
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Solid Wall Wiring Duct, 6 ft x 4.25 in x 2.12 in, 6 ft L, Lead-Free PVC, 2.12 in. W

    Manufacturer: Panduit
    Manufacturer #: FS4X2LG6NM
    SKU: 99422314
    $58.08
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft x 4.25 in x 2.12 in
    Length:6 ft.
    Material:Lead-Free PVC
    Width:2.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS4X2LG6NM
    • Dimensions 6 ft x 4.25 in x 2.12 in
    • Type Solid Wall Wiring Duct
    • UNSPSC 39131709
    • Length 6 ft.
    Product Overview:
    Panduct® type FS solid wall wiring duct, 4 W x 2 H, 6' length, PVC, light gray, no mounting holes.