Pass and Seymour (Legrand) FS2 Glow Switch Starter Without Reset, 2 Pins, 14/15/20W | Graybar Store
     
Pass and Seymour (Legrand) - Glow Switch Starter Without Reset, 2 Pins, 14/15/20W - FS2
+ / - Hover over image to Zoom
Other Views

    Glow Switch Starter Without Reset, 2 Pins, 14/15/20W

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: FS2
    SKU: 88207707
    $4.20
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:14, 15 and 20W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # FS2
    • Type Fluorescent Starter
    • UNSPSC 39121402
    • Wattage 14, 15 and 20W
    • SKU Spec Sheet
      FS2 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Glow Switch Starter Without Reset, 2 Pins, 14/15/20W
    Standard: UL listed