Panduit FS1X1LG6NM Type FS Solid Wall Wiring Duct, 1 W x 1 H | Graybar Store
     
Panduit - Type FS Solid Wall Wiring Duct, 1 W x 1 H - FS1X1LG6NM
+ / - Hover over image to Zoom
Other Views

    Type FS Solid Wall Wiring Duct, 1 W x 1 H

    Manufacturer: Panduit
    Manufacturer #: FS1X1LG6NM
    SKU: 94066154
    $29.64
    Checking Pricing
         
    Color / Finish:Light Gray
    Material:Lead-Free PVC
    Slot Style:Solid Wall
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS1X1LG6NM
    • Type Type FS
    • UNSPSC 39131709
    • Color / Finish Light Gray
    • Connection Type Standard Mounting Holes
    Product Overview:
    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately. in.in.
    Solid Wall Raceway used in non-plenum applications. Base and covers sold separately. ""