Panduit FS1.5X1.5BL6-A Wire Duct, Solid Wall Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.75 in x 1.62 in, 6 ft L, Lead-Free PVC | Graybar Store
     
Panduit - Wire Duct, Solid Wall Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.75 in x 1.62 in, 6 ft L, Lead-Free PVC - FS1.5X1.5BL6-A
+ / - Hover over image to Zoom
Other Views

    Wire Duct, Solid Wall Wiring Duct, Standard Mounting Holes with Adhesive, 6 ft x 1.75 in x 1.62 in, 6 ft L, Lead-Free PVC

    Manufacturer: Panduit
    Manufacturer #: FS1.5X1.5BL6-A
    SKU: 25053297
    $50.34
    Checking Pricing
         
    Quick Order:Y
    Dimensions:6 ft. x 1.75 in. x 1.62 in.
    Length:6 ft.
    Material:Lead-Free PVC
    Width:1.62 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FS1.5X1.5BL6-A
    • Dimensions 6 ft. x 1.75 in. x 1.62 in.
    • Type Solid Wall Wiring Duct
    • UNSPSC 39131709
    • Connection Type Standard Mounting Holes with Adhesive
    Product Overview:
    Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, adhesive, black.