ABB (Thomas and Betts) FS132A Contact Insert, Female Screw Terminal Insert, 32, 18 to 14 AWG | Graybar Store
     
ABB (Thomas and Betts) - Contact Insert, Female Screw Terminal Insert, 32, 18 to 14 AWG - FS132A
+ / - Hover over image to Zoom
Other Views

    Contact Insert, Female Screw Terminal Insert, 32, 18 to 14 AWG

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: FS132A
    SKU: 91011174
    $38.35
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Contacts:32
    Use With:A Series
    Wire Size:18 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # FS132A
    • Type Female Screw Terminal Insert
    • UNSPSC 39121410
    • Wire Size 18 to 14 AWG
    • Use With A Series
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Contacts 32
    Product Overview:
    Contact Insert, Female Screw Terminal Insert, 32, A Series, 18-14 AWG