Thomas and Betts FS124B PK FS124B FEMALE INSERT SCREW | Graybar Store
Thomas and Betts - PK FS124B FEMALE INSERT SCREW - FS124B
+ / - Hover over image to Zoom
Other Views

    PK FS124B FEMALE INSERT SCREW

    Manufacturer: Thomas and Betts
    Manufacturer #: FS124B
    SKU: 99466400
    $31.96
    Checking Pricing
         
    Quick Order:Y
    Amperage:16Amp
    Use With:For use with B series
    Voltage Rating:600VAC
    Wire Size:20 to 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FS124B
    • Type Female
    • Amperage 16Amp
    • UNSPSC 39121410
    • Materials Glass-filled Thermoplastic
    • Wire Size 20 to 14 AWG
    • Use With For use with B series
    • Voltage Rating 600VAC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Female screw terminal insert. For use with B series.