WattStopper FS-C1 FixtureWhip, 10 ft. Cord | Graybar Store
     
WattStopper - FixtureWhip, 10 ft. Cord - FS-C1
+ / - Hover over image to Zoom
Other Views

    FixtureWhip, 10 ft. Cord

    Manufacturer: WattStopper
    Manufacturer #: FS-C1
    SKU: 25441848
    $10.86
    Checking Pricing
         
    Quick Order:Y
    Cord Length (Feet):10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # FS-C1
    • Cord Length (Feet) 10 ft.
    • Country of Origin CN - China
    Product Overview:
    Fixture Whip, 10 ft