Lutron FS-5F-WH Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, White | Graybar Store
     
Lutron - Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, White - FS-5F-WH
+ / - Hover over image to Zoom
Other Views

    Rotary Fan Control-Fully Variable, Factory Set, Rotary Knob, White

    Manufacturer: Lutron
    Manufacturer #: FS-5F-WH
    SKU: 92045978
    $18.16
    Checking Pricing
    Items sold in feet or each.
         
    Switch Type:Rotary Knob
    Color:White
    Amperage:5A
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # FS-5F-WH
    • Color White
    • Amperage 5A
    • UNSPSC 39122214
    • Series Rotary
    • Switch Style Rotary
    • Switch Type Rotary Knob
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      FS-5F-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Rotary Fan Control, Fan Controls with Rotate On/Off Knob - Fully Variable, Single-pole fan control, factory set minimum speed, 120V/5A in white