Panduit FRUPS4X4YL Fiber Raceway Fitting, Up Spout, 4 x 4 in, ABS, 10 x 5.43 x 5.20 in, 10 in L, 5.43 in. W, Yellow, 5.2 in. H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Fiber Raceway Fitting, Up Spout, 4 x 4 in, ABS, 10 x 5.43 x 5.20 in, 10 in L, 5.43 in. W, Yellow, 5.2 in. H - FRUPS4X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Up Spout, 4 x 4 in, ABS, 10 x 5.43 x 5.20 in, 10 in L, 5.43 in. W, Yellow, 5.2 in. H

    Manufacturer: Panduit
    Manufacturer #: FRUPS4X4YL
    SKU: 22126717
    $110.78
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):5.2 in.
    Fitting Type:Up Spout
    Size:4 x 4 in
    Material:ABS
    Dimensions:10 x 5.43 x 5.20 in
    Length:10 in. L
    Width (Inches):5.43
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRUPS4X4YL
    • Color Yellow
    • Dimensions 10 x 5.43 x 5.20 in
    • Size 4 x 4 in
    • UNSPSC 39131713
    • Fitting Type Up Spout
    Product Overview:
    Up Spout