Panduit FRUIB-X Fiber Raceway Fitting, Fiber Runner Bracket, Steel, 1.75 x 0.50 x 1.30 in, 1.75 in L, 0.5 in. W, Black, 1.3 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Fiber Runner Bracket, Steel, 1.75 x 0.50 x 1.30 in, 1.75 in L, 0.5 in. W, Black, 1.3 in. H - FRUIB-X
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Runner Bracket, Steel, 1.75 x 0.50 x 1.30 in, 1.75 in L, 0.5 in. W, Black, 1.3 in. H

    Manufacturer: Panduit
    Manufacturer #: FRUIB-X
    SKU: 99702028
    $7.07
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Fiber Runner Bracket
    Material:Steel
    Dimensions:1.75 x 0.50 x 1.30 in
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRUIB-X
    • Dimensions 1.75 x 0.50 x 1.30 in
    • UNSPSC 39131709
    • Color / Finish Black
    • Fitting Type Fiber Runner Bracket
    • Material Steel
    • SKU Spec Sheet
      FRUIB-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberRunner Accessory