Panduit FRTSC6BL Fiber Raceway Fitting, Tee Cover, 6 x 4 in, ABS, 10.68 x 14.50 x 2.15 in, 10.68 in L, 14.5 in. W, Black, 2.15 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Tee Cover, 6 x 4 in, ABS, 10.68 x 14.50 x 2.15 in, 10.68 in L, 14.5 in. W, Black, 2.15 in. H - FRTSC6BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Tee Cover, 6 x 4 in, ABS, 10.68 x 14.50 x 2.15 in, 10.68 in L, 14.5 in. W, Black, 2.15 in. H

    Manufacturer: Panduit
    Manufacturer #: FRTSC6BL
    SKU: 22125029
    $84.71
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Tee Cover
    Size:6 x 4 in
    Material:ABS
    Dimensions:10.68 x 14.50 x 2.15 in
    Length:10.68 in.
    Height:2.15 in.
    Width:14.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTSC6BL
    • Color Black
    • Dimensions 10.68 x 14.50 x 2.15 in
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Tee Cover
    • Height 2.15 in.
    • Length 10.68 in.
    • Width 14.5 in.
    • Material ABS
    • SKU Spec Sheet
      FRTSC6BL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal Tee Cover