Panduit FRTSC12YL Fiber Raceway Fitting, Tee Cover, 12 x 4 in, ABS, 18 x 22.25 x 2.88 in, 18 in L, 22.25 in. W, Yellow, 2.88 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Tee Cover, 12 x 4 in, ABS, 18 x 22.25 x 2.88 in, 18 in L, 22.25 in. W, Yellow, 2.88 in. H - FRTSC12YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Tee Cover, 12 x 4 in, ABS, 18 x 22.25 x 2.88 in, 18 in L, 22.25 in. W, Yellow, 2.88 in. H

    Manufacturer: Panduit
    Manufacturer #: FRTSC12YL
    SKU: 99877621
    $118.15
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):2.88
    Fitting Type:Tee Cover
    Size:12 x 4 in
    Material:ABS
    Dimensions:18 x 22.25 x 2.88 in
    Length:18 in
    Width (Inches):22.25
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTSC12YL
    • Color Yellow
    • Dimensions 18 x 22.25 x 2.88 in
    • Size 12 x 4 in
    • UNSPSC 39131709
    • Fitting Type Tee Cover
    Product Overview:
    Horizontal Tee Cover