Panduit FRTR6X4BL Fiber Raceway Fitting, Trumpet, 6 x 4 in, ABS, 10.89 x 4 x 5.96 in, 10.89 in L, 4 in. W, Black, 5.96 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Trumpet, 6 x 4 in, ABS, 10.89 x 4 x 5.96 in, 10.89 in L, 4 in. W, Black, 5.96 in. H - FRTR6X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trumpet, 6 x 4 in, ABS, 10.89 x 4 x 5.96 in, 10.89 in L, 4 in. W, Black, 5.96 in. H

    Manufacturer: Panduit
    Manufacturer #: FRTR6X4BL
    SKU: 22125028
    $48.06
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):5.96 in.
    Fitting Type:Trumpet
    Size:6 x 4 in
    Material:ABS
    Dimensions:10.89 x 4 x 5.96 in
    Length:10.89 in. L
    Width (Inches):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTR6X4BL
    • Color Black
    • Dimensions 10.89 x 4 x 5.96 in
    • Size 6 x 4 in
    • UNSPSC 39131709
    • Fitting Type Trumpet
    Product Overview:
    Trumpet