Panduit FRTR4X4YL Fiber Raceway Fitting, Trumpet, 4 x 4 in, ABS, 9.36 x 9.40 x 5.96 in, 9.36 in L, 9.4 in. W, Yellow, 5.96 in. H | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Fiber Raceway Fitting, Trumpet, 4 x 4 in, ABS, 9.36 x 9.40 x 5.96 in, 9.36 in L, 9.4 in. W, Yellow, 5.96 in. H - FRTR4X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trumpet, 4 x 4 in, ABS, 9.36 x 9.40 x 5.96 in, 9.36 in L, 9.4 in. W, Yellow, 5.96 in. H

    Manufacturer: Panduit
    Manufacturer #: FRTR4X4YL
    SKU: 22121572
    $60.35
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):5.96 in.
    Fitting Type:Trumpet
    Size:4 x 4 in
    Material:ABS
    Dimensions:9.36 x 9.40 x 5.96 in
    Length:9.36 in. L
    Width (Inches):9.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRTR4X4YL
    • Color Yellow
    • Dimensions 9.36 x 9.40 x 5.96 in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Trumpet
    Product Overview:
    Trumpet