Panduit FRT12X4W6BL Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 17.61 x 14.50 x 4.22 in, 17.61 in L, 14.5 in. W, Black, 4.22 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 17.61 x 14.50 x 4.22 in, 17.61 in L, 14.5 in. W, Black, 4.22 in. H - FRT12X4W6BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 17.61 x 14.50 x 4.22 in, 17.61 in L, 14.5 in. W, Black, 4.22 in. H

    Manufacturer: Panduit
    Manufacturer #: FRT12X4W6BL
    SKU: 25054754
    $182.72
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Tee
    Size:12 x 4 in
    Dimensions:17.61 x 14.50 x 4.22 in
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRT12X4W6BL
    • Dimensions 17.61 x 14.50 x 4.22 in
    • Size 12 x 4 in
    • UNSPSC 39131709
    • Color / Finish Black
    Product Overview:
    Horizontal Tee