Panduit FRT12X4BL Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 18.09 W x 4.22 H in, 18.09 in. W, Black, 4.22 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 18.09 W x 4.22 H in, 18.09 in. W, Black, 4.22 in. H - FRT12X4BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Tee, 12 x 4 in, ABS, 18.09 W x 4.22 H in, 18.09 in. W, Black, 4.22 in. H

    Manufacturer: Panduit
    Manufacturer #: FRT12X4BL
    SKU: 25054753
    $172.29
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):4.22 in.
    Fitting Type:Tee
    Size:12 x 4 in
    Material:ABS
    Dimensions:18.09 W x 4.22 H in
    Width (Inches):18.09
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRT12X4BL
    • Color Black
    • Dimensions 18.09 W x 4.22 H in
    • Size 12 x 4 in
    • UNSPSC 39131709
    • Fitting Type Tee
    Product Overview:
    Horizontal Tee