Panduit FRSHC4BL6 Fiber Raceway Fitting, Hinged Cover, 4 x 4 in, PVC, 6 ft x 5.07 in x 1.19 in, 6 ft L, 5.07 in. W, Black, 1.19 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Hinged Cover, 4 x 4 in, PVC, 6 ft x 5.07 in x 1.19 in, 6 ft L, 5.07 in. W, Black, 1.19 in. H - FRSHC4BL6
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Hinged Cover, 4 x 4 in, PVC, 6 ft x 5.07 in x 1.19 in, 6 ft L, 5.07 in. W, Black, 1.19 in. H

    Manufacturer: Panduit
    Manufacturer #: FRSHC4BL6
    SKU: 25180864
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):1.19
    Fitting Type:Hinged Cover
    Size:4 x 4 in
    Material:PVC
    Dimensions:6 ft x 5.07 in x 1.19 in
    Length:6 ft
    Width (Inches):5.07
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRSHC4BL6
    • Color Black
    • Dimensions 6 ft x 5.07 in x 1.19 in
    • Size 4 x 4 in
    • UNSPSC 39131700
    • Fitting Type Hinged Cover
    Product Overview:
    4 x 4 FiberRunner Split Hinged Cover