Panduit FRRF6FR4YL Fiber Raceway Fitting, Reducer, 6 x 4 in, ABS, 7.75 x 7.00 x 4.20 in, 7.75 in L, 7 in. W, Yellow, 4.2 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Reducer, 6 x 4 in, ABS, 7.75 x 7.00 x 4.20 in, 7.75 in L, 7 in. W, Yellow, 4.2 in. H - FRRF6FR4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Reducer, 6 x 4 in, ABS, 7.75 x 7.00 x 4.20 in, 7.75 in L, 7 in. W, Yellow, 4.2 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRF6FR4YL
    SKU: 22121571
    $66.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Reducer
    Size:6 x 4 in
    Material:ABS
    Dimensions:7.75 x 7.00 x 4.20 in
    Color / Finish:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRF6FR4YL
    • Dimensions 7.75 x 7.00 x 4.20 in
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Color / Finish Yellow
    Product Overview:
    Reducer