Panduit FRRF6FR4SCYL Fiber Raceway Fitting, Reducer Cover, 6 x 4 in, ABS, 196.8 mm x 6.89 in x 2.10 in, 196.8 mm L, 6.89 in. W, Yellow, 2.1 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Reducer Cover, 6 x 4 in, ABS, 196.8 mm x 6.89 in x 2.10 in, 196.8 mm L, 6.89 in. W, Yellow, 2.1 in. H - FRRF6FR4SCYL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Reducer Cover, 6 x 4 in, ABS, 196.8 mm x 6.89 in x 2.10 in, 196.8 mm L, 6.89 in. W, Yellow, 2.1 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRF6FR4SCYL
    SKU: 22121511
    $66.55
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Reducer Cover
    Size:6 x 4 in
    Material:ABS
    Dimensions:196.8 mm x 6.89 in x 2.10 in
    Length:196.8 mm
    Height:2.1 in.
    Width:6.89 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRF6FR4SCYL
    • Color Yellow
    • Dimensions 196.8 mm x 6.89 in x 2.10 in
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Reducer Cover
    • Height 2.1 in.
    • Length 196.8 mm
    • Width 6.89 in.
    • Material ABS
    • SKU Spec Sheet
      FRRF6FR4SCYL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reducer Cover