Panduit FRRF4FD2YL Fiber Raceway Fitting, Reducer, 4 x 2 in, ABS, 7.75 x 5.40 x 4.70 in, 7.75 in L, 5.4 in. W, Yellow, 4.7 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Reducer, 4 x 2 in, ABS, 7.75 x 5.40 x 4.70 in, 7.75 in L, 5.4 in. W, Yellow, 4.7 in. H - FRRF4FD2YL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Reducer, 4 x 2 in, ABS, 7.75 x 5.40 x 4.70 in, 7.75 in L, 5.4 in. W, Yellow, 4.7 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRF4FD2YL
    SKU: 22126812
    $43.91
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Height (Inches):4.7 in.
    Fitting Type:Reducer
    Size:4 x 2 in
    Material:ABS
    Dimensions:7.75 x 5.40 x 4.70 in
    Length:7.75 in.
    Width (Inches):5.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRF4FD2YL
    • Color Yellow
    • Dimensions 7.75 x 5.40 x 4.70 in
    • Size 4 x 2 in
    • UNSPSC 39131700
    • Fitting Type Reducer
    • Height (Inches) 4.7 in.
    • Length 7.75 in.
    • Width (Inches) 5.4
    • Material ABS
    • SKU Spec Sheet
      FRRF4FD2YL Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Reducer