Panduit FRRF126BL Fiber Raceway Fitting, Reducer, 12 x 6 in, ABS, 7.81 x 13.46 x 4.20 in, 7.81 in L, 13.46 in. W, Black, 4.2 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Reducer, 12 x 6 in, ABS, 7.81 x 13.46 x 4.20 in, 7.81 in L, 13.46 in. W, Black, 4.2 in. H - FRRF126BL
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Reducer, 12 x 6 in, ABS, 7.81 x 13.46 x 4.20 in, 7.81 in L, 13.46 in. W, Black, 4.2 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRF126BL
    SKU: 25047925
    $145.84
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Height (Inches):4.2
    Fitting Type:Reducer
    Size:12 x 6 in
    Material:ABS
    Dimensions:7.81 x 13.46 x 4.20 in
    Length:7.81 in
    Width (Inches):13.46
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRF126BL
    • Color Black
    • Dimensions 7.81 x 13.46 x 4.20 in
    • Size 12 x 6 in
    • UNSPSC 39131700
    • Fitting Type Reducer
    Product Overview:
    Reducer