Panduit FRRASC4OR Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 9.14 L x 2.15 W in, 9.14 in L, 2.15 in. W, Orange | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 9.14 L x 2.15 W in, 9.14 in L, 2.15 in. W, Orange - FRRASC4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle Cover, 4 x 4 in, ABS, 9.14 L x 2.15 W in, 9.14 in L, 2.15 in. W, Orange

    Manufacturer: Panduit
    Manufacturer #: FRRASC4OR
    SKU: 22075577
    $60.49
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Fitting Type:Angle Cover
    Size:4 x 4 in
    Material:ABS
    Dimensions:9.14 L x 2.15 W in
    Length:9.14 in.
    Width:2.15 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRASC4OR
    • Color Orange
    • Dimensions 9.14 L x 2.15 W in
    • Size 4 x 4 in
    • UNSPSC 39131709
    • Fitting Type Angle Cover
    • Length 9.14 in.
    • Width 2.15 in.
    • Material ABS
    • SKU Spec Sheet
      FRRASC4OR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Horizontal Right Angle Cover