Panduit FRRA6X4OR Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 10.78 W x 4.22 H in, 10.78 in. W, Orange, 4.22 in. H | Graybar Store
     
Panduit - Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 10.78 W x 4.22 H in, 10.78 in. W, Orange, 4.22 in. H - FRRA6X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Angle, 6 x 4 in, ABS, 10.78 W x 4.22 H in, 10.78 in. W, Orange, 4.22 in. H

    Manufacturer: Panduit
    Manufacturer #: FRRA6X4OR
    SKU: 99945734
    $109.71
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Angle
    Size:6 x 4 in
    Dimensions:10.78 W x 4.22 H in
    Color / Finish:Orange
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FRRA6X4OR
    • Dimensions 10.78 W x 4.22 H in
    • Size 6 x 4 in
    • UNSPSC 39131709
    • Color / Finish Orange
    Product Overview:
    Horizontal Right Angle